missing translation for 'onlineSavingsMsg'
Learn More

BRAND™ Transferpette™ S Single Channel Adjustable Pipet

Exhibits a high degree of accuracy, precision, maximum versatility, and reliable performance with Easy Calibration™ technology.Transferpette™ S Single Channel Adjustable Pipet offers simple one-handed operation with an adjustable brake to protect against accidental volume changes.

Brand:  BRAND™ 704782

 View more versions of this product

Product Code. 10155862

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products »

Explore more special offers

Includes: Shelf/rack mount, performance certificate, operating manual
This item is not returnable. View return policy

Description

Description

The Transferpette™ S Single Channel Adjustable Pipet offers robust yet lightweight construction, simple, one-handed operation, a high degree of accuracy and precision with Easy Calibration™ technology for long lasting reliability. The single channel model is available in fixed volume and digital models in volume ranges from 0.1μL to 10mL.

 

  • Centralized pipetting button with optimized stroke length
  • Adjustable brake to fix volume range
  • Visible four-digit volume display
  • Compatible with universal tips (0.1-1μL requires nano-cap tips)
  • Repeatedly autoclavable at 121°C/250°F(20min.)

 

Services

Three-year warranty

TRUSTED_SUSTAINABILITY
Specifications

Specifications

±0.6%
0.5 to 5mL tip
0.5 to 5 mL Tip
1
Singel Channel Pipette
Digital
Demanding laboratory applications
Performance certificate, operating manual, shelf mount, and three year warranty.
3 Years
CE, IVD
Autoclavable
D-5000
Transferpette™ S
500 to 5000 μL
Curved
0.5 to 5mL tip
5μL
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
View accessory products
Special Offers

Special Offers