missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BRAND™ Transferpette™ S Single Channel Adjustable Pipet
Exhibits a high degree of accuracy, precision, maximum versatility, and reliable performance with Easy Calibration™ technology.Transferpette™ S Single Channel Adjustable Pipet offers simple one-handed operation with an adjustable brake to protect against accidental volume changes.
Brand: BRAND™ 704769
Includes: Shelf/rack mount, performance certificate, operating manual
Description
The Transferpette™ S Single Channel Adjustable Pipet offers robust yet lightweight construction, simple, one-handed operation, a high degree of accuracy and precision with Easy Calibration™ technology for long lasting reliability. The single channel model is available in fixed volume and digital models in volume ranges from 0.1μL to 10mL.
- Centralized pipetting button with optimized stroke length
- Adjustable brake to fix volume range
- Visible four-digit volume display
- Compatible with universal tips (0.1-1μL requires nano-cap tips)
- Repeatedly autoclavable at 121°C/250°F(20min.)
Services
Three-year warranty
Specifications
±1.4% | |
0.1 to 20μL, 0.5 to 20μL, 1 to 50μL, 0.5 - 10μL, and 1 to 20μL | |
Laboratory Applications | |
1 | |
Singel Channel Pipette | |
Digital | |
Demanding laboratory applications | |
0.002μL |
CE, IVD | |
Autoclavable | |
D-2.5 | |
Transferpette™ S | |
0.1 to 2.5 μL | |
Curved | |
Performance certificate, operating manual, shelf mount, and three year warranty. | |
3 Years |