missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Leica Microsystems DM500 Brightfield Microscope
Ideal tool to make teaching entry-level college life science courses easy and fun for instructor and student. DM500 Brightfield Microscope has plug-and-play capability.
2946.27 € - 7198.14 €
Specifications
Condenser Type | Prefocused, precentered Abbe condenser |
---|---|
Lighting Type | LED |
Product Type | Brightfield Microscope |
Dimensions (L x W x H) | 219 x 282 x 428 mm (standard configuration) |
Electrical Requirements | 220/240 V 50/60 Hz |
Product Code | Brand | Model | Eyepiece | Objective Types | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Model | Eyepiece | Objective Types | Price | Quantity & Availability | |||
12877965
|
Leica Microsystems
1050DM5001 |
DM5001 | Binocular, High Eyepoint | Brightfield |
3300.00 €
Each |
In Stock
Log in to see stock. |
|||
12807975
|
Leica Microsystems
1050DM5004 |
DM5004 | Trinocular, High Eyepoint, 30 mm diameter, additional options available | Brightfield, Hi Plan, Infinity Optics |
4771.80 €
Each |
Estimated Shipment: 22-11-2024
Log in to see stock. |
|||
12897965
|
Leica Microsystems
1050DM5002A |
DM5002A | Binocular, High Eyepoint | Brightfield, Hi Plan, Infinity Optics |
4043.90 €
Each |
Estimated Shipment: 22-11-2024
Log in to see stock. |
|||
12887965
|
Leica Microsystems
1050DM5002 |
DM5002 | Binocular, High Eyepoint | Brightfield |
2946.27 €
Each |
Estimated Shipment: 22-11-2024
Log in to see stock. |
|||
12817975
|
Leica Microsystems
1050DM5003 |
DM5003 | Binocular, High Eyepoint | Brightfield, Phase Contrast, Infinity Optics |
7198.14 €
Each |
Estimated Shipment: 22-11-2024
Log in to see stock. |
|||
Description
- Student-friendly features:
- pre-focused, pre-centered condenser.
- EZTube™ preset diopter, which prevents incorrect adjustments, and provides more time for hands-on teaching.
- EZStore™ design with integrated handle and cord wrap allows easy carrying, easy lifting and protection against damage.
- EZLite™ provides over 20 years of bright, LED illumination, which saves time and cost.
- AgTreat™ anti-bacteria surface coating.
- The optical system uses the same platform as Leica research grade microscopes
- Rackless stage system means there is no rack and pinion mechanism protruding from the side of the stage - this prevents minor scratches or grazes to the skin, or the tearing of gloves.
- All systems include XY mechanical stage, coarse/fine focus, dust cover, immersion oil and user manual.
Specifications
Prefocused, precentered Abbe condenser | |
Brightfield Microscope | |
220/240 V 50/60 Hz |
LED | |
219 x 282 x 428 mm (standard configuration) |