missing translation for 'onlineSavingsMsg'
Learn More

Gilac™ Brosshygien Soft Fibre Pastry Brush

Brosshygien 32 mm Soft Fibre Pastry Brush can be sterilised at up to 140°C, is resistant to the cold up to -80°CC, and resistant to chemical agents.

Brand:  Gilac™ G020070

Product Code. 17918641

  • 21.20 € / Each
Estimated Shipment: 28-04-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

Brosshygien Range:

  • Products can be sterilised at up to 140°C.
  • Resistant to the cold up to -80°C.
  • Resistant to chemical agents, aggressive detergents and disinfectants.
Specifications

Specifications

Pastry Brush
0.9 in.
8.1 in.
1.3 in.
Plastic
22 mm
205 mm
32 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Gilac™ Brosshygien Soft Fibre Pastry Brush > Width: 30 mm

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.