missing translation for 'onlineSavingsMsg'
Learn More

Micronova™ Irradiated BucketLiners™
BIOPHARMA

Creates an impermeable barrier to strong solutions and raw materials when used to line cleanroom buckets and storage containers.

Brand:  Micronova™ BKL7-3119IR

183.24 EUR valid until 2025-05-02
Use promo code "24151" to get your promotional price.


 View more versions of this product

Product Code. 11952455

  • 269.00 € / Pack of 24
Estimated Shipment: 01-07-2025
to see stock.
Explore more special offers
Add to basket

Description

Description

  • The unique LDPE/ Nylon laminate is a superb barrier material for lining totes to transport raw materials or to line buckets containing disinfectants or other cleaning solutions
  • Flat packed
  • Hold up to autoclave with liquid contents
  • Specifications

    Specifications

    Cleanroom Sterile Bag
    LDPE
    6 gal.
    Laminate: 75% LDPE 25% Nylon
    Single-use
    B-7 Bucket or Similar Container
    79 cm
    Sterile
    19 in.
    22.7 L
    Not Autoclavable
    Clear
    79 x 48 cm (31 x 19 in.)
    Product Transport or Liquid Containment
    31 in.
    Individually Double bagged
    Gamma-Irradiation
    48 cm
    Product Suggestions

    Product Suggestions

    Videos
    SDS
    Documents

    Documents

    Certificates

    Certificates

    A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.

    5 results found
    Lot Number Certificate Type Date Catalog Number
    Lot Number048402-000 Certificate TypeCertificate of Quality Date24/03/2025 Catalog NumberBKL7-3119IR
    Lot Number047974-000 Certificate TypeCertificate of Quality Date26/02/2025 Catalog NumberBKL7-3119IR
    Lot Number047672-000 Certificate TypeCertificate of Quality Date04/02/2025 Catalog NumberBKL7-3119IR
    Lot Number047191-000 Certificate TypeCertificate of Quality Date04/02/2025 Catalog NumberBKL7-3119IR
    Lot Number047618-000 Certificate TypeCertificate of Quality Date27/01/2025 Catalog NumberBKL7-3119IR
    Special Offers

    Special Offers

    Product Content Correction

    Your input is important to us. Please complete this form to provide feedback related to the content on this product.

    Product Title
    Micronova™ Irradiated BucketLiners™ > Irradiated bucket liner

    By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

    Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.