missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Techsit™ C-Tech ESD Cleanroom Low Chair
Cleanroom ESD anti-static vinyl low chair is an ergonomically designed seat with a back.
Brand: Techsit™ TS8920
This item is not returnable.
View return policy
Description
- ESD Vinyl low chair on casters
- Black ESD/Anti-static Vinyl that is easy to clean
- Fully adjustable seat height, back height, and back rack
- Ergonomically designed and contoured seat and back
- Cleanroom Class 7 suitable
- BS EN61340-5-1 Conductivity 104 - 106 Ω
Specifications
Cleanroom Seating | |
Yes | |
Ergonomic | |
Steel | |
150 kg | |
Vinyl | |
16 kg | |
490 mm | |
Yes | |
No | |
No |
Black | |
Not Autoclavable | |
ESD Vinyl | |
Gas Lift | |
Desk Height | |
5 Year | |
Casters | |
No | |
Yes | |
Yes | |
Vinyl |