missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Techsit™ C-Tech ESD Cleanroom Low Chair
Cleanroom ESD anti-static vinyl low chair is an ergonomically designed seat with a back.
433.23 € - 632.74 €
Specifications
Adjustable | Yes |
---|---|
Autoclavable | Not Autoclavable |
Back Style | Ergonomic |
Finish | ESD Vinyl |
Frame Material | Steel |
Product Code | Brand | With Tilt | With Armrest | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | With Tilt | With Armrest | Price | Quantity & Availability | ||||
16543944
|
Techsit™
TS8920 |
No | No |
433.23 €
Each |
Estimated Shipment: 05-11-2024
Log in to see stock. |
||||
16553944
|
Techsit™
TS8920AA |
No | Yes |
632.74 €
Each |
Estimated Shipment: 05-11-2024
Log in to see stock. |
||||
16563944
|
Techsit™
TS8920ST |
Yes | No |
547.23 €
Each |
Estimated Shipment: 05-11-2024
Log in to see stock. |
||||
Description
- ESD Vinyl low chair on casters
- Black ESD/Anti-static Vinyl that is easy to clean
- Fully adjustable seat height, back height, and back rack
- Ergonomically designed and contoured seat and back
- Cleanroom Class 7 suitable
- BS EN61340-5-1 Conductivity 104 - 106 Ω
Specifications
Yes | |
Ergonomic | |
Steel | |
150 kg | |
5 Year | |
Casters | |
Yes | |
No | |
Cleanroom Seating | |
Vinyl |
Not Autoclavable | |
ESD Vinyl | |
Gas Lift | |
Desk Height | |
16 kg | |
490 mm | |
Yes | |
Yes | |
Black |