missing translation for 'onlineSavingsMsg'
Learn More
Learn More
IKA™ C1 Calorimeter Package with C1.10 Combustion Chamber
The C1 Calorimeter Package with C1.10 Combustion Chamber combines a compact design with a high degree of automation, featuring a light and easily retractable combustion chamber.
21075.00 € - 26105.00 €
Specifications
Product Type | Calorimeter |
---|---|
Certifications/Compliance | DIN 51900, ISO 1928 |
Hertz | 50/60 Hz |
Sample Range | Up to 40,000 J |
Temperature Range (Metric) | 20°C to 30°C |
Product Code | Brand | Includes | Price | Quantity & Availability | ||||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Includes | Price | Quantity & Availability | ||||||
17237479
|
IKA™
0010005633 |
C1 Calorimeter, C1.10 Combustion Chamber, RC2 Basic Cooling Water Supply |
26105.00 €
Each |
Estimated Shipment: 21-05-2025
Log in to see stock. |
||||||
17247479
|
IKA™
0010005634 |
C1 Calorimeter, C1.10 Combustion Chamber (Requires suitable water cooling supply to operate) |
21075.00 €
Each |
Estimated Shipment: 21-05-2025
Log in to see stock. |
||||||
17257479
|
IKA™
0010005635 |
C1 Calorimeter, C1.10 Combustion Chamber, C1.20 Heater |
22935.00 €
Each |
Estimated Shipment: 21-05-2025
Log in to see stock. |
||||||
Description
- Features a high degree of automation
- Compact design offers a small footprint
- Operates in accordance with DIN 51900 and ISO 1928
- PCI / PCS measurement analysis follows classic isoperibolic methodology
- Light and easily retractable combustion chamber
- Compatible with IKA™ C6040 Calwin calorimeter software (sold separately), which allows additional extensions and adaptations, such as the management of measurement data and LIMS
- Includes wear parts and consumables for the first 500 tests including 25 calibrations
- C1.10 combustion chamber is fitted with a large C5010.5 crucible support and a large C6 quartz crucible
Specifications
Calorimeter | |
50/60 Hz | |
20°C to 30°C |
DIN 51900, ISO 1928 | |
Up to 40,000 J | |
100/240 V |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
IKA™ C1 Calorimeter Package with C1.10 Combustion Chamber