missing translation for 'onlineSavingsMsg'
Learn More
Learn More
asecos™ Cabinet for Chemicals CS-CLASSIC
Safe and proper storage of non-flammable chemicals and toxic substances in working areas
Marke: asecos™ 3053204030548
Benachrichtigungen:
For indoor use only
Beschreibung
- Robust construction and longevity: robust, high-quality, scratch-resistant outer body with powder-coated textured surface
- No unauthorised use: doors lockable with cylinder locking (integrated in the turning handle)
- Easy alignment: adjusting aids to compensate for uneven floor
- Ventilation: natural ventilation due to ventilation openings at the cabinet bottom, ready for connection to a technical exhaust system
Spezifikation
DIN EN 16121/16122 conformity | |
520 mm | |
493 x 751 x 1835 mm | |
Wing | |
1950 mm | |
CS.195.081 | |
4 | |
Powder-coated textured | |
810 mm | |
Gray, Yellow | |
Cabinet for chemicals |
4 x pull-out shelf (sheet steel powder-coated/PP) | |
493 mm | |
520 x 810 x 1950 mm | |
Safe and proper storage of non-flammable chemicals and toxic substances in working areas | |
1835 mm | |
2 | |
Pull-out | |
123 kg | |
751 mm | |
Steel |