missing translation for 'onlineSavingsMsg'
Learn More
Learn More
asecos™ Cabinet for Chemicals CS-CLASSIC
Safe and proper storage of non-flammable chemicals and toxic substances in working areas
Brand: asecos™ 3053004130536
Alert:
For indoor use only
Description
- Robust construction and longevity: robust, high-quality, scratch-resistant outer body with powder-coated textured surface
- No unauthorised use: doors lockable with cylinder locking (integrated in the turning handle)
- Easy alignment: adjusting aids to compensate for uneven floor
- Ventilation: natural ventilation due to ventilation openings at the cabinet bottom, ready for connection to a technical exhaust system
Specifications
DIN EN 16121/16122 conformity | |
520 mm | |
493 x 751 x 990 mm | |
Wing | |
1105 mm | |
CS.110.081 | |
2 | |
Powder-coated textured | |
810 mm | |
Anthracite Gray, Light Gray | |
Cabinet for chemicals |
2 x 60 kg load shelf, 1 x perforated insert, 1 x bottom collecting sump (sheet steel powder-coated) | |
493 mm | |
520 x 810 x 1105 mm | |
Safe and proper storage of non-flammable chemicals and toxic substances in working areas | |
990 mm | |
2 | |
Standard | |
70 kg | |
751 mm | |
Steel |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
asecos™ Cabinet for Chemicals CS-CLASSIC > Width: 810 mm, Includes: 2 x 60 kg load shelf, 1 x perforated insert, 1 x bottom collecting sump (sheet steel powder-coated), Color: Gray
Spot an opportunity for improvement?Share a Content Correction