missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Swann-Morton™ Carbon Steel Scalpel Blades
Make surgical cuts and repairs using Swann Morton™ Carbon Steel Scalpel Blades in the operating room.
56.95 € - 115.00 €
Specifications
Blade Material | Carbon Steel |
---|---|
Product Type | Scalpel Blade |
Disposable | Single-use |
Certifications/Compliance | BS EN 7740 |
Quantity | 10/Pk. |
Product Code | Brand | Size | Length (Metric) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Size | Length (Metric) | Price | Quantity & Availability | ||||
11738373
|
Swann-Morton™
0101 |
# 10 | 25 mm |
84.40 €
Pack of 100 |
In Stock
Log in to see stock. |
||||
12901635
|
Swann-Morton™
0102 |
# 10A | 15 mm |
79.15 €
Pack of 100 |
In Stock
Log in to see stock. |
||||
11748373
|
Swann-Morton™
0103 |
# 11 | 20 mm |
95.90 €
Pack of 100 |
In Stock
Log in to see stock. |
||||
11762724
|
Swann-Morton™
0105 |
# 15 | 15 mm |
56.95 €
Pack of 100 |
Estimated Shipment: 12-12-2024
Log in to see stock. |
||||
11772724
|
Swann-Morton™
0106 |
# 20 | 30 mm |
59.95 €
Pack of 100 |
In Stock
Log in to see stock. |
||||
12118931
|
Swann-Morton™
0108 |
# 22 | 40 mm |
106.00 €
Pack of 100 |
In Stock
Log in to see stock. |
||||
11702734
|
Swann-Morton™
0110 |
# 23 | 30 mm |
115.00 €
Pack of 100 |
In Stock
Log in to see stock. |
||||
11782724
|
Swann-Morton™
0107 |
# 21 | 35 mm |
68.45 €
Pack of 100 |
Estimated Shipment: 09-12-2024
Log in to see stock. |
||||
11712734
|
Swann-Morton™
0111 |
# 24 | 35 mm | N/A | |||||
Description
Make surgical cuts and repairs using Swann Morton™ Carbon Steel Scalpel Blades in the operating room.
- Carbon steel to BS EN 27740
- Handles and blades sold separately
Specifications
Carbon Steel | |
Single-use | |
10/Pk. |
Scalpel Blade | |
BS EN 7740 |