missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Cardboard Cryobox Inserts, 133mm

Combine these inserts with Cryoboxes for flexible cell storage and sample handling. Fisherbrand™ Cardboard Cryobox Inserts feature ultra-low temperature resistant cardboard with water repellent finish for sample storage.

Brand:  Fisherbrand™ FB71364

 View more versions of this product

Product Code. 11882503

  • 48.45 € / Pack of 10
Estimated Shipment: 18-10-2024
to see stock.
Explore more special offers
Add to basket

Description

Description

  • Ultra low temperature-resistant cardboard
  • For sample storage
  • Temperature-resistant down to -80°C
  • Water-repellent finish
Specifications

Specifications

10 Pack
Cryo Box Insert
133mm
8 x 8
Cardboard
40mm
133mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers