missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Carl Zeiss™ Immersol™ Immersion Oil
Increases the resolving power of a microscope. Zeiss Immersol™ is a transparent oil with a refractive index of 1.518. It is free of fluorescence and halogen, and is certified according to ISO 8036-1/2.
Brand: Carl Zeiss™ 000000-1111-806
This item is not returnable.
View return policy
Beschreibung
Increases the resolving power of a microscope. Zeiss Immersol™ is a transparent oil with a refractive index of 1.518. It is free of fluorescence and halogen, and is certified according to ISO 8036-1/2.
- Bubble-free immersion oil
- Suitable for oil immersion objectives from Carl Zeiss
Spezifikation
Immersol 518 N | |
Oiler | |
1.518 |
ISO 8036-1 | |
20 mL |
Sicherheit und Handhabung
Produktidentifikator
Signalwort
Gefahrenkategorie
Gefahrenhinweis
Sicherheitshinweis
Ergänzende Informationen
- Immersol 518 N
Signalwort
- Warning
Gefahrenkategorie
- Skin corrosion/irritation Category 2
Gefahrenhinweis
- H315-Causes skin irritation.
Sicherheitshinweis
- P280-Wear protective gloves/protective clothing/eye protection/face protection.
- P302+P352-IF ON SKIN: Wash with plenty of water/.
- P305+P351+P338-IF IN EYES: Rinse cautiously with water for several minutes. Remove contact lenses, if present and easy to do. Continue rinsing.
- P310-Immediately call a POISON CENTER/doctor/.
Ergänzende Informationen
- MIXTURE LIST-Contains : Adipic acid-di(8-methyl-tricyclo(5.2. 1.0.2.6.) decane) ester , Bis (isopropyl)naphthalene