missing translation for 'onlineSavingsMsg'
Learn More

Sartorius Cellulose Extraction Thimbles
GREENER_CHOICE

Extraction thimbles been designed to be compatible with the Soxhlet apparatus, making them ideal for a variety of applications. Designed for versatility, the thimbles can be used with any extractor, including models like the Tectator, to facilitate efficient and high-yield extraction procedures.

Brand:  Sartorius FT-1201-040100

199.00 EUR valid until 2025-12-31
Use promo code "25339" to get your promotional price.


 View more versions of this product

Product Code. 30052902

  • 219.00 € / Pack of 25
Estimated Shipment: 30-07-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Composed of high-purity cellulose for uncontaminated results
  • Engineered for superior mechanical stability to withstand rigorous use
  • Designed for a precise fit across a diverse range of extractors
  • Exhibits outstanding chemical resistance, ensuring reliability in various extraction processes
TRUSTED_SUSTAINABILITY
Specifications

Specifications

40 mm
1.7 mm
100 mm
Cellulose
C300
Extraction Thimbles
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Sartorius Cellulose Extraction Thimbles > Inner Diameter: 40 mm; Length: 100 mm; Wall Thickness: 1.7 mm

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.