Learn More
Sartorius Cellulose Extraction Thimbles

Extraction thimbles been designed to be compatible with the Soxhlet apparatus, making them ideal for a variety of applications. Designed for versatility, the thimbles can be used with any extractor, including models like the Tectator, to facilitate efficient and high-yield extraction procedures.
Brand: Sartorius FT-1201-033090
122.00 EUR valid until 2025-12-31
Use promo code "25339" to get your promotional price.
Description
- Composed of high-purity cellulose for uncontaminated results
- Engineered for superior mechanical stability to withstand rigorous use
- Designed for a precise fit across a diverse range of extractors
- Exhibits outstanding chemical resistance, ensuring reliability in various extraction processes

Specifications
33 mm | |
1.3 mm | |
90 mm |
Cellulose | |
C300 | |
Extraction Thimbles |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.