missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eppendorf™ CellXpert™ C170i, Segmented Inner Door, Water and Humidity Monitoring
CellXpert™ C170i CO2 incubator provides reliable growth conditions for more reproducible results.
17891.28 €
Specifications
Capacity (Metric) | 170 L |
---|---|
Chamber Material | Stainless Steel |
CO2 Sensor Technology | IR Sensor |
Temperature Range (Metric) | Ambient +4° to 50°C |
Display | VisioNize™ touch interface |
Product Code | Brand | Plug Type | Door Style | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Plug Type | Door Style | Price | Quantity & Availability | |||||
16316335
|
Eppendorf™
6731000352 |
GB | Left-Sided Handle |
17891.28 €
Each |
Estimated Shipment: 12-08-2025
Log in to see stock. |
|||||
16396325
|
Eppendorf™
6731000342 |
GB | Right-Sided Handle |
17891.28 €
Each |
Estimated Shipment: 12-08-2025
Log in to see stock. |
|||||
Description
- Water and humidity monitoring packaging
- Advanced user Interface and front USB-ports
- Fan-less design, smart racking system and innovative insulation concept
- New magnetic door locking concept for outer and inner doors
- Seamless chamber, easy disassembling
- 180°C High Temperature Disinfection (HTD) with protocol, no internal HEPA-filters
- Customizable tasks and alarms
- Standard building management system and VisioNize connected lab
- Vibration and turbulence protection
Specifications
170 L | |
IR Sensor | |
VisioNize™ touch interface | |
2 | |
71.5 x 71.8 x 90.0 cm (28.3 x 28.1 x 35.4 in.) |
Stainless Steel | |
Ambient +4° to 50°C | |
ZrO2 (zirconium dioxide) | |
44.5 × 53.9 × 69.2 cm (17.5 × 21.2 × 27.2 in.) | |
220 to 240 V, 50/60 Hz |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Eppendorf™ CellXpert™ C170i, Segmented Inner Door, Water and Humidity Monitoring