missing translation for 'onlineSavingsMsg'
Learn More

Eppendorf™ CellXpert™ C170i, Segmented Inner Door, Water and Humidity Monitoring

CellXpert™ C170i CO2 incubator provides reliable growth conditions for more reproducible results.

Brand:  Eppendorf™ 6731000352

 View more versions of this product

Availability and estimated dispatch date are for standard equipment. If factory fitted options, customisation or services are required, please Request A Quote or contact your Account Manager as lead times will vary.

Product Code. 16316335

  • 17891.28 â‚¬ / Each
Estimated Shipment: 29-07-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Water and humidity monitoring packaging
  • Advanced user Interface and front USB-ports
  • Fan-less design, smart racking system and innovative insulation concept
  • New magnetic door locking concept for outer and inner doors
  • Seamless chamber, easy disassembling
  • 180°C High Temperature Disinfection (HTD) with protocol, no internal HEPA-filters
  • Customizable tasks and alarms
  • Standard building management system and VisioNize connected lab
  • Vibration and turbulence protection
TRUSTED_SUSTAINABILITY
Specifications

Specifications

170 L
IR Sensor
Ambient +4° to 50°C
Left-Sided Handle
2
71.5 x 71.8 x 90.0 cm (28.3 x 28.1 x 35.4 in.)
Stainless Steel
GB
VisioNize™ touch interface
ZrO2 (zirconium dioxide)
44.5 Ă— 53.9 Ă— 69.2 cm (17.5 Ă— 21.2 Ă— 27.2 in.)
220 to 240 V, 50/60 Hz
Product Suggestions

Product Suggestions

Videos

Videos

  • Eppendorf CellXpert C170i CO2 Incubators (EN)
    Video Player is loading.
    Current Time 0:00
    Duration 1:26
    Loaded: 0%
    Stream Type LIVE
    Remaining Time 1:26
     
    1x
    • Chapters
    • descriptions off, selected
    • captions off, selected
    • en (Main), selected

    Eppendorf CellXpert C170i CO2 Incubators

  • Eppendorf CellXpert C170i CO2 Incubators - For More Reproducible Cell Culture Results (EN)
    Video Player is loading.
    Current Time 0:00
    Duration 1:14
    Loaded: 0%
    Stream Type LIVE
    Remaining Time 1:14
     
    1x
    • Chapters
    • descriptions off, selected
    • captions off, selected
    • en (Main), selected

    Eppendorf CellXpert C170i CO2 Incubators - For More Reproducible Cell Culture Results

  • Eppendorf CellXpert C170i CO2 Incubators (EN)
    Video Player is loading.
    Current Time 0:00
    Duration 1:26
    Loaded: 0%
    Stream Type LIVE
    Remaining Time 1:26
     
    1x
    • Chapters
    • descriptions off, selected
    • captions off, selected
    • en (Main), selected

    Eppendorf CellXpert C170i CO2 Incubators

  • Eppendorf CellXpert C170i CO2 Incubators - For More Reproducible Cell Culture Results (EN)
    Video Player is loading.
    Current Time 0:00
    Duration 1:14
    Loaded: 0%
    Stream Type LIVE
    Remaining Time 1:14
     
    1x
    • Chapters
    • descriptions off, selected
    • captions off, selected
    • en (Main), selected

    Eppendorf CellXpert C170i CO2 Incubators - For More Reproducible Cell Culture Results

SDS
Documents Certificates
View accessory products
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Eppendorf™ CellXpert™ C170i, Segmented Inner Door, Water and Humidity Monitoring > Plug Type: GB; Left-Sided Handle

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.