missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eppendorf™ Centrifuge 5420

The Eppendorf Centrifuge 5420 offers 24-place capacity in a small footprint and supports nucleic acid purification and gel-extraction applications.
Brand: Eppendorf™ 5420000164
This item is not returnable.
View return policy
Description

Specifications
15,060 rpm | |
Large, brightly lit LCD | |
22 cm | |
10 sec. to 9:59 hrs., with continuous run function | |
24 cm | |
Microcentrifuge | |
Lid Lock, steel armoured safety chamber, view port for speed validation, lid emergency release, certified aerosol-tight rotor lids | |
230 V, 50/60 Hz (GB) | |
13.8 in. | |
Centrifuge 5420 | |
No | |
50/60 Hz |
21,300 x g | |
8.7 in. | |
<56 dB(A) with Rotor FA-24 x 2 | |
9.4 in. | |
UL (120 V), CAN/CSA (120 V), CE, RoHS, IVD for certain catalog numbers | |
Aerosol-tight Rotor FA-24x2 | |
Yes | |
Keypad | |
35 cm | |
290 W | |
EN ISO 12100, EN 50581, EN 61010-1, EN 61010-2-020, IEC 61010-1, IEC 61010-2-020, EN 61326-1, EN 55011, EN 378-1, EN 378-2, EN 50581 (refer to manual for more details) | |
230 V |
Product Suggestions
Customers who viewed this item also viewed.
Viewing 1-4 of
Flyer: Just Spin - Eppendorf Centrifuge 5420
File size: 338.6 kB
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Eppendorf™ Centrifuge 5420 > Model: Centrifuge 5420, keypad; Includes: with aerosol-tight Rotor FA-24x2; Refrigerated: no; Electrical Requirements: 230V/50–60Hz (GB);
Spot an opportunity for improvement?Share a Content Correction