Learn More
Eppendorf™ Centrifuge 5910 Ri

Centrifuge 5910 Ri stands out with an intuitive touch screen interface and a range of innovative solutions for usability, documentation and user management. Its wide variety of fixed-angle and swing-bucket rotors accommodate a comprehensive spectrum of applications in a compact footprint.
11515.88 € - 16204.56 €
Specifications
Max. RCF | 22,132 x g |
---|---|
Refrigerated | Yes |
Display | VisioNize™ touch interface |
Timer | 10 s to 99 h 59 min, with continuous run function, short-spin |
Type | Benchtop Centrifuge |
Product Code | Brand | Includes | Electrical Requirements | Model | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Includes | Electrical Requirements | Model | Price | Quantity & Availability | |||
17111852
![]() |
Eppendorf™
5943000564 |
Round buckets and adapters for 5 mL/15 mL/50 mL conical tubes | 230 V/50-60 Hz (GB) | Centrifuge 5910 Ri (EU-IVD) |
15060.00 €
1 set |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
17171842
![]() |
Eppendorf™
5943000368 |
Universal buckets and adapters for 5 mL/15 mL/50 mL conical tubes and plates | 230 V/50-60 Hz (GB) | Centrifuge 5910 Ri (EU-IVD) |
15732.68 €
1 set |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
17121842
![]() |
Eppendorf™
5943000262 |
Universal buckets and adapters for 5 mL/15 mL/50 mL conical tubes, 175 - 250 mL bottles and plates | 230 V/50-60 Hz (GB) | Centrifuge 5910 Ri (EU-IVD) |
15853.16 €
1 set |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
17151832
![]() |
Eppendorf™
5943000068 |
Without Rotor | 230 V/50-60 Hz (GB) | Centrifuge 5910 Ri (EU-IVD) |
12108.24 €
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
17171832
![]() |
Eppendorf™
5943000157 |
Rotor | 230 V/50-60 Hz (GB) | Centrifuge 5910 Ri |
13353.20 €
1 set |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
17101852
![]() |
Eppendorf™
5943000561 |
Round buckets and adapters for 5 mL/15 mL/50 mL conical tubes | 230 V/50-60 Hz (GB) | Centrifuge 5910 Ri |
14537.92 €
1 set |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
17191832
![]() |
Eppendorf™
5943000181 |
Universal buckets and 1 L adapters (4 x), Eppendorf 1 L bottles (4 x) | 230 V/50-60 Hz (GB) | Centrifuge 5910 Ri |
15351.16 €
1 set |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
17161842
![]() |
Eppendorf™
5943000361 |
Universal buckets and adapters for 5 mL/15 mL/50 mL conical tubes and plates | 230 V/50-60 Hz (GB) | Centrifuge 5910 Ri |
15220.64 €
1 set |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
17131842
![]() |
Eppendorf™
5943000266 |
Universal buckets and adapters for 5 mL/15 mL/50 mL conical tubes, 175 - 250 mL bottles and plates | 230 V/50-60 Hz (GB) | Centrifuge 5910 Ri |
15341.12 €
1 set |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
17131852
![]() |
Eppendorf™
5943000912 |
Universal buckets, adapters for 5 mL/15 mL/50 mL conical tubes, 175 - 250 mL bottles and plates, adapters for 1000 mL bottles incl. 4 x 1000 mL bottles | 230 V/50-60 Hz (GB) | Centrifuge 5910 Ri |
16204.56 €
1 set |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
17141832
![]() |
Eppendorf™
5943000061 |
Without Rotor | 230 V/50-60 Hz (GB) | Centrifuge 5910 Ri |
11515.88 €
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
Description
- Large 7-inch VisioNize™ touch interface for super-fast parameter settings via unique favorites function
- User management with multiple authorization levels and documentation features supporting GLP/GxP requirements
- Swing-bucket rotors and adapters for tubes and bottles from 0.2 mL to 1,000 mL as well as all types of MTP, PCR or Deepwell Plates
- Fixed-angle rotors for high-speed molecular biology applications in tubes from 0.2 mL to 250 mL
- High centrifugation speed of up to 22,132 × g (14,000 rpm)
- Aerosol-tight Eppendorf QuickLock™ caps and lids for fast and ergonomic lid locking
- Quiet operation to improve your work environment
- Centrifuge lid with soft-touch lid closure
- Temperature range from -11 °C to 40 °C
- Automatic rotor recognition and imbalance detection for maximum operational safety
Specifications
22,132 x g | |
VisioNize™ touch interface | |
Benchtop Centrifuge | |
72 cm | |
37 cm | |
68 cm | |
50/60 Hz |
Yes | |
10 s to 99 h 59 min, with continuous run function, short-spin | |
28.3 in. | |
14.5 in. | |
25.9 in. | |
230 V |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.