missing translation for 'onlineSavingsMsg'
Learn More

Eppendorf™ MiniSpin™/MiniSpin™ plus Centrifuge
GREENER_CHOICE

With Eppendorf MiniSpin and MiniSpin plus centrifuges, there’s no need to share! These powerful, entry-level centrifuges are small enough that each workstation can have one. Key parts are made of metal for maximum safety, and the MiniSpin plus is fast enough for molecular biology separations.

Brand:  Eppendorf™ 5452000069

 View more versions of this product

Product Code. 12833252

  • 1275.08 € / Each

Please to purchase this item. Need a web account? Register with us today!

Explore more special offers
This item is not returnable. View return policy

Description

Description

  • Rotor capacity: 12 × 1.5/2.0 mL vessels, 2 × 8-tube PCR strips
  • Max. speed: 14,100 × g (14,500 rpm)
  • Extremely compact footprint
  • Acceleration and deceleration time < 13 s
  • User-friendly digital display for time and speed
  • Metal rotor bowl
  • Separate short-spin key for fast and comfortable centrifugation
  • Optimal ventilation flow reduces heating and protects temperature-sensitive samples
  • Soft-touch lid closure for ergonomic lid locking
  • Automatic lid opening at the end of the run to prevent sample warming and to allow easy access to samples
  • TRUSTED_SUSTAINABILITY
    Specifications

    Specifications

    12 x 1.5/2 mL
    14,100 x g
    5.12 in.
    <49 dB(A)
    8.86 in.
    UL (120 V), CAN/CSA (120 V), CE, RoHS, IVD for certain catalog numbers
    With Rotor F-45-12-11
    Yes
    239 mm
    70 W
    Yes
    13 sec.
    15 sec. to 30 min.
    4.3 kg
    230 V
    14,500 rpm
    Large LCD
    13.0 cm
    15 sec. to 30 min
    22.5 cm
    Minispin Centrifuge
    Lid Lock, steel armoured safety chamber, view port for speed validation, lid emergency release, certified aerosol-tight rotor lids
    230 V, 50/60 Hz (GB)
    Centrifuge MiniSpin™ (EU-IVD), keypad
    800 to 13,400 rpm
    No
    Fixed angle
    EN ISO 14971, EN 61010-2-101, EN 61326-2-6, EN 62366, EN ISO 18113-1, EN ISO 18113-3, EN ISO 15223-1, EN 61010-1, EN 61010-2-020, IEC 61010-1, IEC 61010-2-020
    50/60 Hz
    Product Suggestions

    Product Suggestions

    Videos
    SDS
    Documents

    Documents

    Certificates
    View accessory products
    Special Offers

    Special Offers

    Product Content Correction

    Your input is important to us. Please complete this form to provide feedback related to the content on this product.

    Product Title

    By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

    Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.