missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eppendorf™ MiniSpin™/MiniSpin™ plus Centrifuge

With Eppendorf MiniSpin and MiniSpin plus centrifuges, there’s no need to share! These powerful, entry-level centrifuges are small enough that each workstation can have one. Key parts are made of metal for maximum safety, and the MiniSpin plus is fast enough for molecular biology separations.
1263.43 € - 1574.27 €
Specifications
Display | Large LCD |
---|---|
Height (English) Exterior | 5.12 in. |
Height (Metric) Exterior | 13.0 cm |
Width (English) Exterior | 8.86 in. |
Width (Metric) Exterior | 22.5 cm |
Product Code | Brand | Model | Capacity | Includes | Electrical Requirements | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Model | Capacity | Includes | Electrical Requirements | Price | Quantity & Availability | ||
15815083
![]() |
Eppendorf™
5452000060 |
Centrifuge MiniSpin™, keypad | 12 x 2 mL | With Rotor F-45-12-11 | 230 V, 50/60 Hz (GB) |
1263.43 €
1 set |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
15835083
![]() |
Eppendorf™
5453000060 |
Centrifuge MiniSpin™ plus, keypad | 12 x 2 mL | With Rotor F-45-12-11 | 230 V, 50/60 Hz (GB) |
1499.98 €
1 set |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
12833252
![]() |
Eppendorf™
5452000069 |
Centrifuge MiniSpin™ (EU-IVD), keypad | 12 x 1.5/2 mL | With Rotor F-45-12-11 | 230 V, 50/60 Hz (GB) |
1275.08 €
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
12313745
![]() |
Eppendorf™
5453000062 |
Centrifuge MiniSpin™ plus (EU-IVD), keypad | 12 x 1.5/2 mL | With Rotor F-45-12-11 | 230 V, 50/60 Hz (GB) |
1574.27 €
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
Description
Specifications
Large LCD | |
13.0 cm | |
22.5 cm | |
With Rotor F-45-12-11 | |
Yes | |
50/60 Hz |
5.12 in. | |
8.86 in. | |
UL (120 V), CAN/CSA (120 V), CE, RoHS, IVD for certain catalog numbers | |
Lid Lock, steel armoured safety chamber, view port for speed validation, lid emergency release, certified aerosol-tight rotor lids | |
No | |
230 V |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title