missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Gilson™ CENTRY™ 101 Plate Centrifuge
Proprietary swing-out rotor design prevents microplate contents from spilling, increasing the reliability of your microplate reactions. The CENTRY™ 101 Plate Centrifuge accepts popular PCR plates and most microplates.
1055.00 €
Specifications
Max. Speed | 2,550 rpm |
---|---|
Dimensions (L x W x H) Exterior | 23 x 26 x 19.7 cm |
Frequency | 50/60 Hz |
Voltage | 220/230 V |
Product Code | Brand | Type | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Type | Price | Quantity & Availability | |||||
16358641
|
Gilson™
36117410 |
UK-plug | N/A | ||||||
Description
Decreased spill risk:
- The CENTRY™ 101 Plate Centrifuge offers a patented swing-out rotor design that keeps the microplate contents from spilling out while concentrating all reaction components in the well bottom, improving the accuracy of your reactions, such as sensitive PCR reactions.
- The rotor carriers rest at a 75° angle, allowing you to insert plates without sealing tape or caps.
- At speed, the microplates run vertically.
- The two-plate capacity CENTRY™ 101 Plate Centrifuge accommodates most PCR and microplates.
Small, but fast:
- Samples are spun down in less than 20 seconds at 2550 rpm (600 x g).
- With a small footprint (23 x 26 cm, 9.2 x 10.2 in.), the CENTRY™ 101 Plate Centrifuge easily fits into hoods and on crowded benchtops.
Specifications
2,550 rpm | |
23 x 26 x 19.7 cm | |
50/60 Hz | |
220/230 V |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Gilson™ CENTRY™ 101 Plate Centrifuge