missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Certified Low-Particulate Boston Round Bottles
Ideal storage for solvents, chemicals and samples. Fisherbrand™ Certified Low Particulate Boston Round Bottles are manufactured from clear soda glass.
118.00 € - 227.00 €
Specifications
Cleaning Procedure | USP purified Water |
---|---|
Color | Clear |
Material | Glass |
Closure Color | White |
Liner Material | Polyvinyl |
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
13187664
|
Fisherbrand™
02911889 |
125 mL |
227.00 €
Pack of 24 |
Estimated Shipment: 11-10-2024
Log in to see stock. |
|||||
13178063
|
Fisherbrand™
02911892 |
250 mL |
158.00 €
Pack of 12 |
Estimated Shipment: 25-10-2024
Log in to see stock. |
|||||
13171794
|
Fisherbrand™
02911879 |
500 mL |
118.00 €
Pack of 12 |
Estimated Shipment: 25-10-2024
Log in to see stock. |
|||||
13151794
|
Fisherbrand™
02911914 |
1000 mL |
124.00 €
Pack of 12 |
N/A
|
|||||
You may only order up to the available stock. Where an alternative item has been identified it will be shown below |
|||||||||
Description
Ideal storage for solvents, chemicals and samples. Fisherbrand™ Certified Low Particulate Boston Round Bottles are manufactured from clear soda glass.
- Narrow mouth, clear glass
- Certified to be cleaned for low particulates, analysis certificate attached
- Five particles or less per mL with WFI in a class 100/10 cleanroom
Specifications
USP purified Water | |
Glass | |
Polyvinyl | |
Yes | |
Round | |
Polyvinyl | |
Screw Cap |
Clear | |
White | |
Certified low particulate | |
Wide | |
Boston Round Bottle | |
PTFE |