missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Certified Vial Kit 9mm short thread, Amber Glass, 1.5mL, PP Screw Cap, Center hole, Silicone/PTFE septum

Certified Kit, Includes 100 vials and 100 caps with pre-assembled septa.

Brand:  Fisherbrand™ 11 40 2557

77.42 EUR valid until 2025-04-30
Use promo code "24138" to get your promotional price.


 View more versions of this product

Product Code. 13439748

  • 89.75 € / Pack of 100
In Stock
to see stock.
Edge
Explore more special offers
Add to basket

Description

Description

  • Certified Kit ND9
  • 9mm
  • Glass
  • Amber
  • 1.5mL
  • Screw Cap
  • Center hole (6 mm)
  • Polypropylene
  • Silicone/PTFE
  • Reusable two compartment trays protect vials and closure while keeping matching supplies together
TRUSTED_SUSTAINABILITY
Specifications

Specifications

Blue
Amber
Glass
100
Polypropylene
32 mm
9-425
Silicone/PTFE
11.6 mm
1.85 mL
45° shore A
Screw Cap
1.0 mm
Yes
Product Suggestions

Product Suggestions

Videos
SDS
Documents Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Fisherbrand™ Certified Vial Kit 9mm short thread, Amber Glass, 1.5mL, PP Screw Cap, Center hole, Silicone/PTFE septum > patched,1.0 mm thickness,45° shore A

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.