missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Certified Vial Kit 9mm short thread, Amber Glass, 1.5mL, PP Screw Cap, Center hole, Silicone/PTFE septum
Certified Kit, Includes 100 vials and 100 caps with pre-assembled septa.
86.30 € - 88.40 €
Specifications
Closure Color | Blue |
---|---|
Material (Liner) | Silicone/PTFE |
Color | Amber |
Diameter (Metric) Outer | 11.6 mm |
Material | Glass |
Product Code | Brand | Description | Marking Spot | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Description | Marking Spot | Price | Quantity & Availability | ||||
13439748
|
Fisherbrand™
11 40 2557 |
patched,1.0 mm thickness,45° shore A | Yes |
86.30 €
Pack of 100 |
In Stock
Log in to see stock. |
||||
15572320
|
Fisherbrand™
11 40 3197 |
MS certified, SureStop, 1.0 mm thickness | No |
88.40 €
Pack of 100 |
Estimated Shipment: 07-01-2025
Log in to see stock. |
||||
Description
- Certified Kit ND9
- 9mm
- Glass
- Amber
- 1.5mL
- Screw Cap
- Center hole (6 mm)
- Polypropylene
- Silicone/PTFE
- Reusable two compartment trays protect vials and closure while keeping matching supplies together
Specifications
Blue | |
Amber | |
Glass | |
100 | |
Screw Cap | |
9-425 |
Silicone/PTFE | |
11.6 mm | |
1.85 mL | |
Polypropylene | |
32 mm |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title