missing translation for 'onlineSavingsMsg'
Learn More

Hanna Instruments™ Checktemp Digital Thermometers

Digital thermometer with stainless steel penetration probe that delivers high accuracy temperature measurements over a wide temperature range without worrying about breakage or condensation.

Brand:  Hanna Instruments™ HI98509N

 View more versions of this product

Product Code. 15379353

  • 85.95 € / Each

Please to purchase this item. Need a web account? Register with us today!

Edge
Explore more special offers
This item is not returnable. View return policy

Description

Description

  • Unique calibration check feature
  • Unique high accuracy of ±0.3°C between the critical range of -20°C to 90°C
  • Choice of models with fixed probe or probe on 1m cable
    • A high-accuracy thermometer with a 1 m (3.3’) flexible, silicone cable connecting the meter and the stainless steel probe. 
    • CAL Check™ - Automatically verifies calibration at startup
    • Silicone probe cable - 3.3’ silicone cable maintains flexibility and performance
    • °C/°F Status – User selectable
    • Large display with wide environmental temperature range and viewing angle.
    • IP 65 water resistant protection
    • HACCP Compatible - Use as a tool for control in HACCP analysis
    • AISI 316 stainless steel penetration Probe
    • Auto-Off (select from 8 min., 60 min., or turn the feature off)
    • Recommended use in education, food (storage, transportation, manufacturing, cooking), laboratory
Specifications

Specifications

AISI 316, HACCP Compatible
Education, food (storage, transportation, manufacturing, cooking), laboratory
Probe
110 mm
80 g
150°C
-50°C to +150°C
±0.3°C
3 mm
106 mm
1 m
0.1°C
Digital Thermometer
-50°C
Yes
Digital
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
View accessory products
Special Offers

Special Offers