missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Hanna Instruments™ Checktemp Digital Thermometers
Digital thermometer with stainless steel penetration probe that delivers high accuracy temperature measurements over a wide temperature range without worrying about breakage or condensation.
Specifications
Certifications/Compliance | AISI 316, HACCP Compatible |
---|---|
For Use With (Application) | Education, food (storage, transportation, manufacturing, cooking), laboratory |
Includes | Probe |
Resolution | 0.1°C |
Product Type | Digital Thermometer |
Product Code | Brand | Length (Metric) Probe | Diameter (Metric) Probe | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Length (Metric) Probe | Diameter (Metric) Probe | Price | Quantity & Availability | ||||
15350684
|
Hanna Instruments™
HI98501N |
3.6 mm |
N/A
|
N/A
|
|||||
13039322
|
Hanna Instruments™
HI98501 |
105 mm | 3 mm |
N/A
|
N/A | ||||
12389359
|
Hanna Instruments™
CHECKTEMP1 |
110 mm | 3 mm |
N/A
|
N/A | ||||
15379353
|
Hanna Instruments™
HI98509N |
110 mm | 3 mm |
N/A
|
N/A
|
||||
Description
- Unique calibration check feature
- Unique high accuracy of ±0.3°C between the critical range of -20°C to 90°C
- Choice of models with fixed probe or probe on 1m cable
Specifications
AISI 316, HACCP Compatible | |
Probe | |
Digital Thermometer | |
-50°C | |
Yes | |
Digital |
Education, food (storage, transportation, manufacturing, cooking), laboratory | |
0.1°C | |
150°C | |
-50°C to +150°C | |
±0.3°C |