missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cole-Parmer™ Refrigerated Incubator, ABS Plastic
Temperature Range: 4°C to 70°C
Brand: Cole-Parmer™ 39050-25
4313.00 EUR valid until 2025-12-31
Use promo code "25042" to get your promotional price.
This item is not returnable.
View return policy
Description
- Peltier-based element heats and chills with precise control even at ambient—ideal for forced degradation of antibiotics, protein crystal growth, and applications that require ambient temperature control.
- Use the built-in RS-232 to connect to a 286 or better computer.
- Clear plastic inner door allows you to view your samples while maintaining chamber environment.
- Programmable digital display.
- Timer with audible alarm and auto-off up to 99 hr, 99 min.
Specifications
1 cu. ft. | |
4 | |
4°C to 70°C | |
Digital | |
±0.5°C | |
47 x 56.5 x 39.4 cm | |
230 V |
ABS Plastic | |
Prong | |
Refrigerated Incubator | |
Two adjustable electropolished steel shelves and a 7-ft cord with three-prong plug | |
25.4 x 35.6 x 30.5 cm | |
230 VAC, 50/60 Hz | |
50/60 Hz |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Cole-Parmer™ Refrigerated Incubator, ABS Plastic > Outside Dimensions (L x W x H): 47 x 56.5 x 39.4cm
Spot an opportunity for improvement?Share a Content Correction