missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Berkshire™ Choice™ SuperSorb
Choice™ SuperSorb is a sealed edge cleanroom laundered 100% polyester knit wipe.
Brand: Berkshire™ CHSS09.14
This item is not returnable.
View return policy
Description
- Critically low particles, fibers, ions and extractables
- High abrasion resistance
- Chemically compatible with IPA, Acetone and other solvents
- Pinsonic design adds surface texture that aids in stubborn residue removal
Specifications
Cleanroom Wipe | |
23 cm | |
23 cm | |
Autoclavable | |
Single-use | |
23 x 23 cm (9 x 9 in.) | |
2-ply |
9 in. | |
9 in. | |
Polyester | |
Knit | |
Sealed | |
75 Pk., 14/Cs. (Standard Packaging) | |
Non-sterile |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction