missing translation for 'onlineSavingsMsg'
Learn More

Berkshire™ Choice™ SuperSorb
BIOPHARMA

Choice™ SuperSorb is a sealed edge cleanroom laundered 100% polyester knit wipe.

785.00 €

Specifications

Product Type Cleanroom Wipe
Length (English) 9 in.
Length (Metric) 23 cm
Width (English) 9 in.
Width (Metric) 23 cm
View More Specs

Products 1
Product Code Brand Packaging Quantity Price Quantity & Availability  
Product Code Brand Packaging Quantity Price Quantity & Availability  
16600014
BIOPHARMA
View Documents
Berkshire™
CHSS09.14
75 Pk., 14/Cs. (Standard Packaging)
785.00 €
Pack of 75
Estimated Shipment: 13-02-2025
to see stock.
Add to basket
 
Description

Description

  • Critically low particles, fibers, ions and extractables
  • High abrasion resistance
  • Chemically compatible with IPA, Acetone and other solvents
  • Pinsonic design adds surface texture that aids in stubborn residue removal
Specifications

Specifications

Cleanroom Wipe
23 cm
23 cm
Autoclavable
Single-use
2-ply
9 in.
9 in.
Polyester
Knit
Sealed
Non-sterile
Videos
SDS
Documents

Documents

Product Certifications