missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Macherey-Nagel™ Chromafix™ HR-XCW Cartridge
233.00 € - 332.00 €
Specifications
Base Material | Spherical PS/DVB Copolymer |
---|---|
For Use With (Application) | Basic Compounds Like Quaternary Amines, Basic Active Ingredients From Strongly Matrix-Contaminated Samples |
Particle Size | 45 or 85 μm |
Sorbent | Weak carboxylic acid modified polymeric cation exchanger |
Type | Chromafix HR-XCW Cartridge |
Product Code | Brand | Bed Weight | Price | Quantity & Availability | ||||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Bed Weight | Price | Quantity & Availability | ||||||
12757740
|
Macherey-Nagel™
731775 |
240 mg |
259.00 €
Pack of 50 |
Estimated Shipment: 19-05-2025
Log in to see stock. |
||||||
12767740
|
Macherey-Nagel™
731776 |
500 mg |
332.00 €
Pack of 50 |
Estimated Shipment: 19-05-2025
Log in to see stock. |
||||||
12798252
|
Macherey-Nagel™
731774 |
155 mg |
233.00 €
Pack of 50 |
Estimated Shipment: 19-05-2025
Log in to see stock. |
||||||
Specifications
Spherical PS/DVB Copolymer | |
45 or 85 μm | |
Chromafix HR-XCW Cartridge | |
50 Pack |
Basic Compounds Like Quaternary Amines, Basic Active Ingredients From Strongly Matrix-Contaminated Samples | |
Weak carboxylic acid modified polymeric cation exchanger | |
50 to 60 Å | |
850 m2/g |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Macherey-Nagel™ Chromafix™ HR-XCW Cartridge