Learn More
Macherey-Nagel™ Chromafix™ PS-H+ SPE Cartridge
For removal or concentration of cations from water, decreasing the pH value of basic samples for standard protocol. Macherey-Nagel™ Chromafix™ PS-H+ SPE Cartridge is a polymer-based SPE phase for RP and ion chromatography.
233.00 € - 332.00 €
Specifications
Base Material | Strong PS/DVB Cation Exchanger, H+ form |
---|---|
For Use With (Application) | Removal or Concentration of Cations From Water Decreasing The pH Value of Basic Samples |
Particle Size | 100 μm |
Pore Size | 100 Å |
Quantity | 50 Pack |
Product Code | Brand | Bed Weight | Price | Quantity & Availability | ||||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Bed Weight | Price | Quantity & Availability | ||||||
10125091
|
Macherey-Nagel™
731867 |
230 g |
233.00 €
Pack of 50 |
In Stock
Log in to see stock. |
||||||
10030332
|
Macherey-Nagel™
731861 |
430 g |
259.00 €
Pack of 50 |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||||
12471718
|
Macherey-Nagel™
731863 |
900 g |
332.00 €
Pack of 50 |
In Stock
Log in to see stock. |
||||||
Description
These polymer SPE phases are used for the removal of interfering compounds and enrichment of the analytes in reverse phase and ion chromatography.
- Strong PS/DVB cation exchanger, with H+ form capacity of 2.9 meq/g
- Very low degree of swelling, thus very well suited for chromatography
- Reliable function over the whole pH range from 0–14
- Improves chromatographic separation if the interfering components overlap with the analyte
- Improves lifetime of the column, since interfering components can block the packing
Specifications
Strong PS/DVB Cation Exchanger, H+ form | |
100 μm | |
50 Pack |
Removal or Concentration of Cations From Water Decreasing The pH Value of Basic Samples | |
100 Å |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.