missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Cimarec™ i Micro Stirrers

Work with these micro stirrers, which are hermetically sealed, IP68-protection class stirrers that can be submerged in water.

223.11 € - 992.94 €

Specifications

Top Plate Material Stainless Steel
Capacity 1 L
Protection Class IP68
Type Stirrer
View More Specs

Products 4
Product Code Brand Description Price Quantity & Availability  
Product Code Brand Description Price Quantity & Availability  
13509030
View accessory products View Documents
Thermo Scientific™
50134760
Micro Stirrer w/o Controller
223.11 €
Each
In Stock
to see stock.
Edge
Add to basket
 
10446871
View Documents
Thermo Scientific™
50088148
Micro 20 w/Telemodul 20 C; 100-240V 2/4/6/8W
992.94 €
Each
Estimated Shipment: 18-07-2025
to see stock.
Add to basket
 
12854861
View Documents
Thermo Scientific™
50088151
Micro w/Standard Telemodul; 230V UK
486.42 €
Each
Estimated Shipment: 23-05-2025
to see stock.
Add to basket
 
10384621
View Documents
Thermo Scientific™
50088162
Micro w/Standard Telemodul; 230V Euro
474.36 €
Each
Estimated Shipment: 06-06-2025
to see stock.
Add to basket
 
Description

Description

Work with Thermo Scientific™ Cimarec™ i Micro Stirrers, hermetically sealed IP68-protection class stirrers that can be submerged in water. The Cimarec i Micro Series stirrers come standard with your choice of controller or without controller for use with distribution system.

Features:

  • Hermetically sealed housing resists dust and microorganisms
  • Suitable for use in high-humidity conditions and can be fully submerged in water baths up to 95°C
  • Stainless-steel housing has excellent chemical resistance
  • Operating conditions are -10°C to +120°C at 95%RH or 0°C to 95°C submerged in water
  • Protection Class IP68 (stirrer only)

Optimal Stirring:

  • Stir speeds up to 1400rpm
  • Stir volumes up to 1L
  • Up to eight stirrers can be controlled with a single controller using the optional distributor

Ordering Information:

Optional accessories: 4-place distributor (#50091720), 8-place distributor (#50091721)

Includes:

100-240V units contain a cord set with various plugs.

Warranty: 5 years

Specifications

Specifications

Stainless Steel
1 L
IP68
Stirrer
Videos
SDS
Documents

Documents

Product Certifications

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Thermo Scientific™ Cimarec™ i Micro Stirrers

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.