missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Cimarec™ Mobil Direct Stirrers

Perform high-volume applications with the exceptional stirring power of these mobil direct stirrers.

Brand:  Thermo Scientific™ 50119109

1432.00 EUR valid until 2024-12-31
Use promo code "21658" to get your promotional price.


 View more versions of this product

Product Code. 11726647

  • 1839.15 € / Each
Estimated Shipment: 06-02-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

Perform high-volume applications with the exceptional stirring power of Thermo Scientific™ Cimarec™ Mobil Direct Stirrers. The Mobil 200 and 600 require either the Telemodul 40 M or the Telemodul 80 M control unit.

Features:
  • Quick Stop function stops the drive within three seconds, minimizing after runs and risk of vessel breakage
  • Easy to clean, chemical resistant, sealed stainless-steel housing
  • Stir speeds from 100 to 1000rpm

Mobil Direct:

  • Stir up to 150L
  • Maximum shaft torque is 30Ncm
  • Features an integrated controller with adjustable power settings
  • Operating conditions are -10° to +40°C at 95%RH
  • IP64 protection rated; easily cleaned with running water

Mobil 200:

  • Stir up to 200L
  • Maximum shaft torque is 50Ncm
  • Operating conditions are -10° to +56°C at 100%RH
  • IP65 protection rated; easily cleaned with running water

Mobil 600:

  • Stir up to 600L
  • Maximum shaft torque is 50Ncm
  • Operating conditions are -10° to +56°C at 100%RH
  • IP65 protection rated; easily cleaned with running water

Requires:

The Mobil 200 and 600 require either the Telemodul 40M or 80M controller (order separately). The Mobil Direct includes a built-in controller; no external controller required.

Recommended for:

Use in pilot plant or integrated with process equipment

TRUSTED_SUSTAINABILITY
Specifications

Specifications

100 to 1000 rpm
200 L
80 w
CE
Mobil 200 without Controller
-10°C to +40°C (Operating)
13.2 lb.
Stainless Steel
Square
80 x 180 x 80 mm (7 x 7 x 3.4 in.)
Mobil 200 w/o Controller; Capacity 200L
IP64, IP32
Stirrer
6 kg
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
View accessory products
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.

Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.