missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Cimarec™ Mobil Direct Stirrers

Perform high-volume applications with the exceptional stirring power of these mobil direct stirrers.

1839.15 € - 3035.10 €

Specifications

Speed 100 to 1000 rpm
Top Plate Material Stainless Steel
Shape Square
Type Stirrer
View More Specs

Products 4
Product Code Brand Capacity Voltage Plug Type Dimensions (L x W x H) Price Quantity & Availability  
Product Code Brand Capacity Voltage Plug Type Dimensions (L x W x H) Price Quantity & Availability  
10019390
View accessory products View Documents
Thermo Scientific™
50088128
150 L 230 V EU 13 x 13 x 3.4 in. (330 x 330 x 80 mm)
2864.25 €
Each
Estimated Shipment: 31-03-2025
to see stock.
Add to basket
 
12967206
View Documents
Thermo Scientific™
50100547
150 L 230 V UK 13 x 13 x 3.4 in. (330 x 330 x 80 mm)
2613.00 €
Each
Estimated Shipment: 18-03-2025
to see stock.
Add to basket
 
11726647
View accessory products View Documents
Thermo Scientific™
50119109
200 L 80 x 180 x 80 mm (7 x 7 x 3.4 in.)
1839.15 €
Each
Estimated Shipment: 05-02-2025
to see stock.
Add to basket
 
11994257
View accessory products View Documents
Thermo Scientific™
50119110
600 L 80 x 180 x 80 mm (7 x 7 x 3.4 in.)
3035.10 €
Each
Estimated Shipment: 30-01-2025
to see stock.
Add to basket
 
Description

Description

Perform high-volume applications with the exceptional stirring power of Thermo Scientific™ Cimarec™ Mobil Direct Stirrers. The Mobil 200 and 600 require either the Telemodul 40 M or the Telemodul 80 M control unit.

Features:
  • Quick Stop function stops the drive within three seconds, minimizing after runs and risk of vessel breakage
  • Easy-to-clean, chemical-resistant, sealed stainless-steel housing
  • Stir speeds from 100rpm to 1000rpm

Mobil Direct:

  • Stir up to 150L
  • Maximum shaft torque is 30Ncm
  • Features an integrated controller with adjustable power settings
  • Operating conditions are -10°C to +40°C at 95%RH
  • IP64 protection rated; easily cleaned with running water

Mobil 200:

  • Stir up to 200L
  • Maximum shaft torque is 50Ncm
  • Operating conditions are -10°C to +56°C at 100%RH
  • IP65 protection rated; easily cleaned with running water

Mobil 600:

  • Stir up to 600L
  • Maximum shaft torque is 50Ncm
  • Operating conditions are -10°C to +56°C at 100%RH
  • IP65 protection rated; easily cleaned with running water

Requires:

The Mobil 200 and 600 require either the Telemodul 40M or 80M controller (order separately). The Mobil Direct includes a built-in controller; no external controller required.

Recommended for:

Use in pilot plant or integrated with process equipment

Warranty: 5 years

Specifications

Specifications

100 to 1000 rpm
Stainless Steel
Square
Stirrer
Videos
SDS
Documents

Documents

Product Certifications

Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.