Learn More
Thermo Scientific™ Cimarec™ Mono & Maxi Direct Stirrers
Ensure reliability, safety and performance with these mono and maxi direct stirrers, which are 100% maintenance- and wear-free.
Brand: Thermo Scientific™ 50096340
Description
Ensure reliability, safety and performance with Thermo Scientific™ Cimarec™ Mono & Maxi Direct Stirrers which are 100% maintenance- and wear-free. With powerful magnets and no moving parts, these inductive-drive stirrers are the perfect choice for your general lab needs
Features:- Large, flat, easy to clean work surfaces
- Compact, space-saving design
- Gradual start acceleration is gentle and ensures optimum magnetic coupling
- Adjustable power settings are separate from the speed control, decreasing power consumption and lowering heat output
- Operating conditions are -10° to +40°C at 95%RH
Mono Direct Stirrer:
- Easy to use rotary knob design
- Rugged powder-coated stainless-steel housing
- Stir speeds up to 1200rpm
- Stir volumes up to 3L
- IP32 protection rated
Maxi Direct Stirrers:
- Precise microprocessor control with bright digital display
- Easy to clean, chemical resistant, sealed stainless-steel housing
- Easily recall last used settings
- Smooth and even stirring as low as 80rpm
- Stir speeds up to 2000rpm
- Stir volumes up to 5L
- IP62 protection rated; easily cleaned with running water
Includes:
100-240V units contain a cord set with various plugs.
Warranty: 5 years
Specifications
Stirring drive up to 200C for Variomag MICRO/RM |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.