missing translation for 'onlineSavingsMsg'
Learn More

Hirschmann™ Class A Measuring Cylinders, Schellbach Graduation

Excellent for precise liquid measurement and fluid transfer in the laboratory. Hirschmann Instruments™ Class A Measuring Cylinders, Schellbach Graduation are manufactured from durable DURAN™ glass tubing.

Brand:  Hirschmann™ 2220160

 View more versions of this product

Product Code. 10238283

  • 32.00 € / Pack of 2
Estimated Shipment: 09-12-2024
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • With spout, main point ring graduation
  • Blue, Schellbach stain graduation
  • Conformity certified, with dated batch certificate
  • Acc. to DIN EN ISO 4788
  • Corrosion-free and resistant to thermal shock
Specifications

Specifications

Hexagonal
Round
A
±0.1 mL
Glass
0.2 mL
Blue
DIN EN ISO 4788
140 mm
Graduated Measuring Cylinder
10 mL
0.1
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers