missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Hirschmann™ Class A Measuring Cylinders, Schellbach Graduation
Excellent for precise liquid measurement and fluid transfer in the laboratory. Hirschmann Instruments™ Class A Measuring Cylinders, Schellbach Graduation are manufactured from durable DURAN™ glass tubing.
Brand: Hirschmann™ 2220190
This item is not returnable.
View return policy
Description
- With spout, main point ring graduation
- Blue, Schellbach stain graduation
- Conformity certified, with dated batch certificate
- Acc. to DIN EN ISO 4788
- Corrosion-free and resistant to thermal shock
Specifications
Hexagonal | |
Round | |
A | |
±2.5 mL | |
Glass | |
5 mL |
Blue | |
DIN EN ISO 4788 | |
390 mm | |
Graduated Measuring Cylinder | |
500 mL | |
2.5 |