Learn More
Corning™ Class A Reusable PFA Volumetric Flasks with Screw Cap
Autoclaved to 121°C
Brand: Corning™ 5650P-50
Description
Translucent flask is supplied with a perfluoroalkoxy-copolymer screw cap. Screw caps provide hermetic seals and help reduce the possibility of outside contamination. The product is manufactured to Class A tolerances as defined by ISO 1042 and flasks have individually calibrated graduation lines. They withstand high temperatures and are resistant to a variety of aqueous solutions and organic solvents. These flasks may be autoclaved to 121°C without affecting the graduation tolerance. Recommended routine cleaning up to 60°C will preserve graduations. Height dimension is flask only, without screw cap.
Specifications
1.69 oz. | |
Translucent | |
50 mL | |
5.6 in. | |
6/Cs. | |
140°F | |
0.06 mL | |
Reusable | |
Screw Cap | |
GL18 |
Perfluoroalkoxy Copolymer | |
1.9 in. | |
PFA | |
14.3 cm | |
1/Pk. | |
60°C | |
Autoclavable | |
Flat | |
48 mm |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.