Learn More
Corning™ Class A Reusable PFA Volumetric Flasks with Screw Cap
Autoclaved to 121°C
1008.14 € - 1656.84 €
Specifications
Closure Material | Perfluoroalkoxy Copolymer |
---|---|
Color | Translucent |
Material | PFA |
Temperature Range (English) | 140°F |
Temperature Range (Metric) | 60°C |
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
11377881
|
Corning™
5650P-10 |
10 mL |
1008.14 €
Pack of 6 |
Estimated Shipment: 30-05-2025
Log in to see stock. |
|||||
11387881
|
Corning™
5650P-25 |
25 mL |
1273.24 €
Pack of 6 |
Estimated Shipment: 30-05-2025
Log in to see stock. |
|||||
11317891
|
Corning™
5650P-50 |
50 mL |
1285.01 €
Pack of 6 |
Estimated Shipment: 30-05-2025
Log in to see stock. |
|||||
11397881
|
Corning™
5650P-100 |
100 mL |
1588.88 €
Pack of 6 |
Estimated Shipment: 30-05-2025
Log in to see stock. |
|||||
11307891
|
Corning™
5650P-250 |
250 mL |
1656.84 €
Pack of 5 |
Estimated Shipment: 30-05-2025
Log in to see stock. |
|||||
11327891
|
Corning™
5650P-500 |
500 mL |
1587.74 €
Pack of 4 |
Estimated Shipment: 30-05-2025
Log in to see stock. |
|||||
Description
Translucent flask is supplied with a perfluoroalkoxy-copolymer screw cap. Screw caps provide hermetic seals and help reduce the possibility of outside contamination. The product is manufactured to Class A tolerances as defined by ISO 1042 and flasks have individually calibrated graduation lines. They withstand high temperatures and are resistant to a variety of aqueous solutions and organic solvents. These flasks may be autoclaved to 121°C without affecting the graduation tolerance. Recommended routine cleaning up to 60°C will preserve graduations. Height dimension is flask only, without screw cap.
Spécification
Perfluoroalkoxy Copolymer | |
PFA | |
60°C | |
Reusable |
Translucent | |
140°F | |
Autoclavable | |
Flat |
Veuillez fournir vos retours sur le contenu du produit en remplissant le formulaire ci-dessous.