missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Hirschmann™ Class B Brown Glass Lateral Glass Stopcock Titration Apparatus
For precise volumetric analysis in the laboratory.
Brand: Hirschmann™ 3420170
This item is not returnable.
View return policy
Description
- Class B
- Manufactured from DURAN™ borosilicate glass for resistance to chemicals and thermal shock
- In brown glass for the protection of light-sensitive contents
- White graduation marks
- With Schellbach stripes for enhanced legibility
- Lateral glass stopcock
- Available with or without 2000 mL brown glass storage bottle
- Acc. to DIN EN ISO 385
Specifications
Brown | |
500 mm | |
0.05 mL | |
2000 mL Brown Glass Storage Bottle | |
Lateral | |
±0.045 mL | |
Class B |
25 mL | |
Borosilicate Glass | |
Volumetric Analysis | |
White | |
Glass | |
Titration Apparatus | |
DIN EN ISO 385 |