missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Hirschmann™ Class B Brown Glass Lateral Glass Stopcock Titration Apparatus
For precise volumetric analysis in the laboratory.
238.00 € - 270.00 €
Specifications
Color | Brown |
---|---|
Length (Metric) | 500 mm |
For Use With (Application) | Volumetric Analysis |
Scale | White |
Stopcock | Lateral |
Product Code | Brand | Capacity (Metric) | Includes | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Includes | Price | Quantity & Availability | ||||
10490473
|
Hirschmann™
342017560 |
50 mL | Out Bottle |
238.00 €
Each |
Estimated Shipment: 20-09-2024
Log in to see stock. |
||||
10560832
|
Hirschmann™
3420170 |
25 mL | 2000 mL Brown Glass Storage Bottle |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
Description
- Class B
- Manufactured from DURAN™ borosilicate glass for resistance to chemicals and thermal shock
- In brown glass for the protection of light-sensitive contents
- White graduation marks
- With Schellbach stripes for enhanced legibility
- Lateral glass stopcock
- Available with or without 2000 mL brown glass storage bottle
- Acc. to DIN EN ISO 385
Specifications
Brown | |
Volumetric Analysis | |
Lateral | |
Titration Apparatus | |
DIN EN ISO 385 |
500 mm | |
White | |
Glass | |
Class B |