missing translation for 'onlineSavingsMsg'
Learn More

Hirschmann™ Class B Graduated Cylinders with Blue Graduations

Excellent for precise liquid measurement and fluid transfer in the laboratory. Hirschmann™ Class B Measuring Cylinders, raised scale are manufactured from PP.

Brand:  Hirschmann™ 7501160

 View more versions of this product

Product Code. 13108039

  • 70.15 € / Pack of 12
Estimated Shipment: 18-12-2024
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Acc. to DIN 12681/ISO 6706
  • PP
  • Raised scale
  • Blue graduated
  • Main point ring graduation
  • Hexagonal base
Specifications

Specifications

Polypropylene
Graduated cylinder, PP
Reusable
0.2 mL
Precise Liquid Measurement and Fluid Transfer in the Laboratory
Hexagonal
Graduated Measuring Cylinder
DIN 12681, ISO 6706
B
15 mm
Round
Blue
145 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers