missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Hirschmann™ Class B Graduated Cylinders with Blue Graduations
Excellent for precise liquid measurement and fluid transfer in the laboratory. Hirschmann™ Class B Measuring Cylinders, raised scale are manufactured from PP.
66.00 € - 150.00 €
Specifications
Material | Polypropylene |
---|---|
Class | B |
Disposable | Reusable |
Shape | Round |
For Use With (Application) | Precise Liquid Measurement and Fluid Transfer in the Laboratory |
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
13108039
|
Hirschmann™
7501160 |
66.00 €
Pack of 12 |
Estimated Shipment: 29-10-2024
Log in to see stock. |
||||||
13118039
|
Hirschmann™
7501170 |
78.60 €
Pack of 12 |
Estimated Shipment: 29-10-2024
Log in to see stock. |
||||||
13128039
|
Hirschmann™
7501175 |
88.20 €
Pack of 12 |
Estimated Shipment: 11-12-2024
Log in to see stock. |
||||||
13148039
|
Hirschmann™
7501186 |
83.10 €
Pack of 6 |
Estimated Shipment: 11-12-2024
Log in to see stock. |
||||||
13158039
|
Hirschmann™
7501190 |
500 mL |
111.00 €
Pack of 6 |
Estimated Shipment: 11-12-2024
Log in to see stock. |
|||||
13168039
|
Hirschmann™
7501193 |
1000 mL |
150.00 €
Pack of 6 |
Estimated Shipment: 11-12-2024
Log in to see stock. |
|||||
11671409
|
Hirschmann™
7501194 |
134.00 €
Pack of 3 |
Estimated Shipment: 24-01-2025
Log in to see stock. |
||||||
Description
- Acc. to DIN 12681/ISO 6706
- PP
- Raised scale
- Blue graduated
- Main point ring graduation
- Hexagonal base
Specifications
Polypropylene | |
Reusable | |
Precise Liquid Measurement and Fluid Transfer in the Laboratory | |
Hexagonal |
B | |
Round | |
Blue | |
Graduated Measuring Cylinder |