Learn More
Hirschmann™ Class B Measuring Cylinders, Amber Stain Graduation
Excellent for precise liquid measurement and fluid transfer in the laboratory. Hirschmann Instruments™ Class B Measuring Cylinders, Amber Stain Graduation are manufactured from durable DURAN™ glass tubing.
Brand: Hirschmann™ 2200190
Description
- With spout, short line
- Amber stain graduation
- Acc. to DIN EN ISO 4788
- Corrosion-free and resistant to thermal shock
Specifications
Hexagonal | |
Round | |
B | |
±3.8 mL | |
Glass | |
5 mL |
Brown | |
DIN EN ISO 4788 | |
390 mm | |
Graduated Measuring Cylinder | |
500 mL | |
3.8 |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.