missing translation for 'onlineSavingsMsg'
Learn More

PURUS™ Critical Print Cleanroom Notebooks

Critical Print Notebooks are ideal for writing and data recording in cleanroom environments.

Brand:  PURUS™ PNBCPA42210 BR

231.80 EUR valid until 2025-05-02
Use promo code "24151" to get your promotional price.


 View more versions of this product

Product Code. 15713609

  • 244.00 € / Pack of 10
Estimated Shipment: 27-06-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

For writing in cleanroom environments

  • Cleanroom processed and packaged
  • Suitable for use in ISO 4 to 6 (Class 10 to Class 1000) cleanrooms
  • Proprietary Binding Technology without organic fillers
  • Recyclable
  • College Rule
  • Amide and Silicone Free

Specifications

Specifications

Polyethylene
Blue
297 x 210 mm
Autoclavable
For writing in cleanroom environments
10/Cs.
80 gsm
Yes
Poly
210 mm
Suitable for use in ISO 4 to 6 (Class 10 to Class 1000)
Cleanroom Notebook
A4
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
PURUS™ Critical Print Cleanroom Notebooks > Blue, A4, Ruled

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.