missing translation for 'onlineSavingsMsg'
Learn More

Purus International Clean Room Matting

Coated with a particle grabbing adhesive and constructed of layers of LDPE film. Purus International Clean Room Matting is produced in an ISO 9000 factory. A consistent coat weight of adhesive yields a higher performance without excessive tack issues.

Brand:  Purus International PM 3645 38 B-HT

 View more versions of this product

Product Code. 15331992

This item is not returnable. View return policy

Description

Description

  • Completely integrated manufacturing process with film extrusion, coating, laminating, and converting ensures consistent quality
  • Consistent coat weight of adhesive yields higher performing mat without excessive tack issues
  • Correct softness enables dirt to embed into the adhesive with just enough thickness to accept and contain particles
  • Mats are fully coated with particle grabbing adhesive
  • Constructed of 1.4mil LDPE
  • Available in 30 or 60 layer versions
  • Low profile numbered tab indicates the number of remaining layers and ensures one-layer-at-a-time removal
  • Acrylic adhesive
  • Heat resistance up to 70°C for 48 hours
  • Products in ISO 9000 facilities
Specifications

Specifications

36 x 45 in. (91.4 x 114.3 cm)
Acrylic
35 μm
LDPE
8/Cs.
1.4 mil
Blue
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Purus International Clean Room Matting > 36 x 45 in.; 30 layer; Blue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.