missing translation for 'onlineSavingsMsg'
Learn More

Micronova™ Cleanroom NovaSqueegee™

A stainless steel squeegee tool with a replaceable rubber blade, designed to clean windows, screens, floors and walls in the cleanroom. Optional use with the SSU series universal handles allows extended reach.

Brand:  Micronova™ RS-22

 View more versions of this product

Product Code. 13127656

  • 10.40 € / Each
Estimated Shipment: 06-02-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

The Micronova Cleanroom NovaSqueegee™ is a stainless steel tool that comes standard with a replaceable rubber blade and features a Quick Disconnect handle attachment for optional use with the SSU series handles.

  • Stainless steel squeegee tool with a rubber blade
  • Designed to clean windows, screens, floors and walls in the cleanroom
  • Made with 304 electropolished stainless steel
  • Rubber replacement blades available
  • Available in 12, 18 and 22-inch (30, 45, 55 cm) sizes
  • Quick disconnect handle attachment
  • Optional use with SSU series Universal Handles
  • Entire unit is autoclavable
Specifications

Specifications

Squeegee Blade
Black
For Cleaning Windows
22 in.
Rubber
2.5 cm
Non-sterile
Reusable
NovaSqueegee
56 cm
1 in.
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers