Learn More
Micronova™ Cleanroom Pens

These low-sodium, indelible ink ballpoint pens feature a unique polypropylene barrel that limits particle generation and holds up to IPA, bleach and phenol wipe downs. Available irradiated, capped or click versions, and with black, blue or red ink.
23.72 € - 54.10 €
Specifications
Material | HDPE |
---|---|
Description | Capped |
Length (English) | 5.75 in. |
Autoclavable | Not Autoclavable |
Disposable | Reusable |
Product Code | Brand | Color | Description | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Color | Description | Price | Quantity & Availability | |||||
11992475
![]() |
Micronova™
PEN-01 |
Black | Capped |
52.20 €
Pack of 10 |
In Stock
Log in to see stock. ![]() |
|||||
13187716
![]() |
Micronova™
PEN-02 |
Blue | Capped |
54.10 €
Pack of 10 |
Estimated Shipment: 27-05-2025
Log in to see stock. |
|||||
13197716
![]() |
Micronova™
PEN-03 |
Red | Capped | N/A | ||||||
Description
Low-sodium ink
The Micronova Cleanroom Ballpoint Pens, with low sodium ink and low particulate barrels, are designed for documentation and labeling in cleanrooms and aseptic environments. Gamma irradiated pens are suitable for Aseptic ISO 5 and other clean production areas.
- Ball point cleanroom pens with indelible, low sodium ink
- Designed for documentation and labeling in cleanrooms
- White, high-density polypropylene barrel
- Holds up to IPA, bleach and phenol wipe downs
- Capped or Retractable options available
- Black, blue or red ink
- Available gamma irradiated for aseptic environments
Specifications
HDPE | |
5.75 in. | |
Reusable | |
Cleanroom Pen | |
0.7 mm Point Tip |
Capped | |
Not Autoclavable | |
Cleanroom and Aseptic Environment Documentation and Labeling | |
Non-sterile |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.