missing translation for 'onlineSavingsMsg'
Learn More

Micronova™ Cleanroom Vinyl Tape, 25.4 mm (1 in.)

This vinyl cleanroom tape with rubber, clean-peel adhesive is extremely conformable, making it ideal for color coding, marking and sealing curved and irregular surfaces.

Brand:  Micronova™ CR100PC-1WH

698.25 EUR valid until 2025-05-02
Use promo code "24151" to get your promotional price.


 View more versions of this product

Product Code. 17371094

  • 735.00 € / Pack of 36
Estimated Shipment: 27-05-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

Processed for applications in and around cleanrooms

The Micronova Cleanroom Vinyl Tape offers a clean peel from wafer cartridges and cleanroom work surfaces and the matte finish can be written on with a cleanroom pen. Special processing and packaging techniques ensure low particles and extractable ion counts for applications in and around the cleanroom.

  • Vinyl tape with synthetic rubber adhesive
  • Clean peel from wafer cartridges and cleanroom work surfaces
  • Ideal for taping and sealing curved and irregular surfaces
  • Matte finish can be written on with a cleanroom pen
  • Specially processed and packaged for the cleanroom
  • Available in a variety of colors and widths
  • Individually packaged in a polyethylene bag
  • 36 yards wound on a 3 in. plastic core

Order Info

Available in red, yellow, white, black, brown, dark blue, dark green, light blue, light green, orange, purple, and transparent in 36 yd. long (33m) rolls. Contact your Fisher Safety Customer Service Representative at 1-800-772-6733 for ordering information on colors not shown here.

Specifications

Specifications

Not Autoclavable
Vinyl
Matte
Vinyl, Synthetic Rubber
Non-sterile
33 m x 25.4 mm (36 yd. x 1 in.)
33 m
25.4 mm
Rubber
White
Tape
Cleanroom Tape
Sealing, Color Coding, Labeling, Batching and Food Processing Applications
36 yd.
1 in.
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates

Certificates

A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.

5 results found
Lot Number Certificate Type Date Catalog Number
Lot Number048710-000 Certificate TypeCertificate of Compliance Date09/04/2025 Catalog NumberCR100PC-1WH
Lot Number048524-000 Certificate TypeCertificate of Compliance Date18/03/2025 Catalog NumberCR100PC-1WH
Lot Number047736-000 Certificate TypeCertificate of Compliance Date27/01/2025 Catalog NumberCR100PC-1WH
Lot Number045652-000 Certificate TypeCertificate of Compliance Date11/12/2024 Catalog NumberCR100PC-1WH
Lot Number045516-000 Certificate TypeCertificate of Compliance Date15/10/2024 Catalog NumberCR100PC-1WH
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Micronova™ Cleanroom Vinyl Tape, 25.4 mm (1 in.) > Cleanroom Vinyl Tape, 3 in. plastic core, 1 in. wide, white

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.